Check Availability
  • Firestop Pillows, Sheets and Wraps
  • METACAULK 

    Firestop Wrap Strip, Up to 3 hr. Fire Rating, 2" Height, 1/4" Width, 144" Length, Black

  • Item # 49ZY60
  • Mfr. Model # 66136
Firestop Wrap Strip,  Up to 3 hr. Fire Rating,  2" Height,  1/4" Width,  144" Length,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49ZY60
Mfr. Model # 66136
UNSPSC #46191503
Shipping Weight 3.4 lbs
Country of Origin USA *
Firestop Item Firestop Wrap Strip
Height 2"
Width 1/4"
Length 144"
Firestop Application Insulated Pipe, Plastic Pipe
Fire Rating Up to 3 hr.
Color Black
Material Intumescent
Standards ASTM E 84
Item Fire Barrier Wrap Strip
* This product's country of origin is subject to change

Alternate Search Terms