Check Availability
  • Sanding Belts
  • MERIT 

    Sanding Belt

  • Item # 30TT07
  • Mfr. Model # 08834198042
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Open construction resists loading. Ideal for cleaning and blending.
Show More Close
 

Technical Specifications

Item # 30TT07
Mfr. Model # 08834198042
UNSPSC #31191507
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 3-1/2"
Length 15-1/2"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 150
Grade Fine
Series Merit Surface Prep
Color Maroon
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms