Check Availability
  • Sanding Belts
  • MERIT 

    Sanding Belt

  • Item # 30TR98
  • Mfr. Model # 08834194129
Sanding Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Open construction resists loading. Ideal for finishing.
Show More Close
 

Technical Specifications

Item # 30TR98
Mfr. Model # 08834194129
UNSPSC #31191507
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 3"
Length 21"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 360
Grade Very Fine
Series Merit Surface Prep
Color Blue
Backing Weight X
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms