Check Availability
CPR Board, Blue, Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30LT16
Mfr. Model # MS-CPRB
UNSPSC #42171609
Shipping Weight 5.15 lbs
Country of Origin China *
Item CPR Board
Color Blue
Disposable No
Material Polyethylene
Height 3"
Length 25"
Width 17"
For Use With First Aid
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In