Check Availability
Corrosion Inhibitor,  Size 270 gal.
Qty
  • Web Price
    $10,930.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VH70
Mfr. Model # NOCORS2NR270P
UNSPSC #15121802
Shipping Weight 2529.08 lbs
Country of Origin USA *
Item Corrosion Inhibitor
Type Synthetic
Size 270 gal.
Color Yellow
Flash Point (F) None
Container Size 270 gal.
* This product's country of origin is subject to change

Alternate Search Terms