Check Availability
SafetyTrainingKit,DVD,Warehouse Safety
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AE94
Mfr. Model # K0002419EM
UNSPSC #60106108
Shipping Weight 7.0 lbs
Country of Origin USA *
Item DVD, Book/Booklet, Poster
Safety Training and Reference Material Subject Warehouse Safety
Safety Training and Reference Material Title Warehouse Safety
Language English
Video Length 15 min.
Number of Pages 37
Height 5"
Width 21"
Depth 17
Provides Training Information
Book Description Helps Employees to Stay Safe By Identifying The Specific Hazards They Can Encounter While Working In A Warehouse, Providing Them with Practical Procedures They Can Use to Avoid Them
For Use With Computer or DVD Player
Regulations Covered OSHA 29 CFR 1910
Includes DVD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.