Check Availability
DVD,  Emergency Preparedness,  English
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AE99
Mfr. Model # V0002409EM
UNSPSC #60106108
Shipping Weight 3.0 lbs
Country of Origin USA *
Item DVD, Certificate, Paper/Form
Safety Training and Reference Material Subject Emergency Preparedness
Safety Training and Reference Material Title Evacuation Procedures
Language English
Video Length 15 min.
Number of Pages 47
Height 3"
Width 13"
Depth 13
Provides Training Information
Book Description Evacuation Procedures Provide The Information Employees Need to Learn to Act Quickly and Safely During An Evacuation
For Use With Computer or DVD Player
Regulations Covered OSHA 29 CFR 1910
Includes DVD, Scheduling Forms, Quiz, Training Certificate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.