Check Availability
  • Parking and Traffic Signs
  • LYLE 

    Traffic Sign, No Header, Recycled Aluminum, 18 in Height, 12 in Width

  • Item # 448Y22
  • Mfr. Model # T1-5010-EG_12x18
Traffic Sign, No Header, Recycled Aluminum, 18 in Height, 12 in Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448Y22
Mfr. Model # T1-5010-EG_12x18
UNSPSC #55121710
Shipping Weight 1.31 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Road Traffic Control
Height 18 in
Width 12 in
Thickness 0.063 in
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color White
Header Background Color White
Legend Speed Limit 10
Symbol None
Sign Legend Text Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
MUTCD Code R2-1
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms