Check Availability
  • Parking and Traffic Signs
  • LYLE 

    Traffic Sign, No Header, Recycled Aluminum, 18" Height, 12" Width

  • Item # 448W73
  • Mfr. Model # T1-1629-DG_12x18
Traffic Sign, No Header, Recycled Aluminum, 18" Height, 12" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448W73
Mfr. Model # T1-1629-DG_12x18
UNSPSC #55121710
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Pedestrian Traffic
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color White
Header Background Color White
Legend Warning Pedestrians Crossing
Symbol None
Sign Legend Text Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In