Check Availability
  • Contact Level Sensors
  • LUMENITE CONTROL TECHNOLOGY, INC. 

    Industrial Continuous Level Transmitter, 3/4" NPT Fitting, 36" Stem Length

  • Item # 20UR90
  • Mfr. Model # MLXT-4220-P-3/4-36"
Industrial Continuous Level Transmitter, 3/4" NPT Fitting, 36" Stem Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel housing with 72" probe. NEMA rating: 4x. Operating temp.: -20° to 160°F. Output: 4-20mA Wetted materials: 304 stainless steel, PTFE. Power required: 24VDC.
Show More Close
 

Technical Specifications

Item # 20UR90
Mfr. Model # MLXT-4220-P-3/4-36"
UNSPSC #41111938
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Industrial Continuous Level Transmitter
Standards UL/CSA
Stem Length 36"
Fitting 3/4" NPT
Enclosure Rating NEMA 7
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In