Check Availability
  • Water Quality Testing Kits
  • LOVIBOND 

    Water Quality Test Kit, 10 to 300 mg/L Range, Visual Continuous Color Disk Test System

  • Item # 3VXY1
  • Mfr. Model # 147030
Water Quality Test Kit,  10 to 300 mg/L Range,  Visual Continuous Color Disk Test System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VXY1
Mfr. Model # 147030
UNSPSC #41115318
Shipping Weight 0.95 lbs
Country of Origin Germany *
Item Water Quality Test Kit
Type Chlorine
Range 10 to 300 mg/L
Test System Visual Continuous Color Disk
Number of Tests 100
Replacement Reagents RS5480
* This product's country of origin is subject to change

Compliance and Restrictions