Check Availability
  • Water Quality Testing Kits
  • LOVIBOND 

    Silica PP High Range AC Test Kit, 0 - 100 mg/L Range, 5 mg/L Sensitivity, Tablet Test System

  • Item # 15G071
  • Mfr. Model # 147351
Silica PP High Range AC Test Kit,  0 - 100 mg/L Range,  5 mg/L Sensitivity,  Tablet Test System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 15G071
Mfr. Model # 147351
UNSPSC #49241704
Shipping Weight 1.8 lbs
Country of Origin Germany *
Item Silica PP High Range AC Test Kit
Type Test Kit
Range 0 - 100 mg/L
Sensitivity 5 mg/L
Test System Tablet
Replacement Reagents RS5700
Includes Reagents, Sample Vial, Color Disc
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.