Check Availability
  • Colorimeters
  • LOVIBOND 

    Colorimeter,Fluoride,0.01 A Resolution

  • Item # 15F833
  • Mfr. Model # 276090
Colorimeter,Fluoride,0.01 A Resolution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15F833
Mfr. Model # 276090
UNSPSC #41115311
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Colorimeter
Type Fluoride
Range 0.05-2.0 mg/L (Liquid Reagent and Standard not supplied)
Accuracy +/- 1 nm, 3% Full Scale
Resolution 0.01 A
Florid Range Range: 0.05-2.0 mg/L (Liquid Reagent and Standard not supplied)
Florid Accuracy 2% Full Scale
Florid Resolution 0.01 mg/L
Display LCD
Power Source (4) AAA Batteries
Includes Colorimeter and Carrying Case, Sample Cells, Batteries, Instruction Manual, MD 100 Series
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions