Check Availability
  • Water Quality Testing Kits
  • LOVIBOND 

    Bromine AC Test Kit, 0 - 5 mg/L Range, 1 mg/L Sensitivity, Tablet Test System

  • Item # 15G068
  • Mfr. Model # 147280
Bromine AC Test Kit,  0 - 5 mg/L Range,  1 mg/L Sensitivity,  Tablet Test System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 15G068
Mfr. Model # 147280
UNSPSC #49241704
Shipping Weight 0.9 lbs
Country of Origin Germany *
Item Bromine AC Test Kit
Type Test Kit
Range 0 - 5 mg/L
Sensitivity 1 mg/L
Test System Tablet
Replacement Reagents RT131-0BT
Includes Reagents, Sample Vial, Color Disc
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.