Check Availability
  • Hand Swaging Tools
  • LOOS 

    Heat Treated Steel Hand Swaging Kit

  • Item # 12R365
  • Mfr. Model # CSS KIT
Heat Treated Steel Hand Swaging Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12R365
Mfr. Model # CSS KIT
UNSPSC #27111607
Catalog Page 1089
Shipping Weight 25.5 lbs
Country of Origin USA *
Item Hand Swaging Kit
For Cable Size (In.) 1/16, 3/32, 1/8, 5/32, 3/16
Jaw Material Heat Treated Steel
Handle Length (In.) 22-1/2
Overall Length 26
Function Swages Oval and Stop Copper Sleeves
Includes Assortment of Copper and Stainless Steel Sleeves, Thimbles and Stop for Wire Rope 1/16 to 3/16 and Metal Carrying/Storage Box
* This product's country of origin is subject to change

Compliance and Restrictions