Check Availability
  • Gate Operators
  • LINEAR 

    Swing Gate Operator, For Dual Gate Use

  • Item # 13X157
  • Mfr. Model # PRO-SW2002XLS
Swing Gate Operator, For Dual Gate Use
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 13X157
Mfr. Model # PRO-SW2002XLS
UNSPSC #30171512
Shipping Weight 53.0 lbs
Country of Origin China *
Item Swing Gate Operator
Type Dual Gate, Light Duty
Voltage 12VDC Rechargeable Battery
Operation Control Board Programmable for Pull-to-Open or Push-to-Open
Cycle 15 to 20 Seconds to Open
Height 6"
Max. Capacity 16 ft. Gate, 500 lb.
Safety Features Soft Start/Soft Stop, Adustable Obstruction Sensing, Gate Sequencing, Auto Close
Standards UL325 5th Edition & ETL listed
For Use With 13X178, 13X168, 13X185
Includes (2) Gate Operators, Battery Backup, Radio Receiver, Entry Transmitter, AC Transformer, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms