Check Availability
2.1" x 0.9" x 3.7", 4-Channel Visor Transmitter with Transmission Range of 200 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54GC34
Mfr. Model # DT-4
UNSPSC #46171619
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Visor Transmitter
Operating Frequency 310.000 MHz
Transmission Range 200 ft.
Compatible With All Linear Receivers and Controllers
Powered By 9V Battery
Number of Buttons 4
Number of Channels 4
Battery Life 10 yr.
Height 3.7"
Width 2.1"
Depth 0.9"
Features 64 Codes
Includes 9V Battery
* This product's country of origin is subject to change

Compliance and Restrictions