Check Availability
  • Access Control Receivers
  • LINEAR 

    12-24 Volts AC or DC Power 1-Channel Channel Receiver; Includes Mounting Bracket

  • Item # 54GC30
  • Mfr. Model # DR
12-24 Volts AC or DC Power 1-Channel Channel Receiver; Includes Mounting Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use with automatic garage/gate operators and access control systems this LINEAR digital single-channel receiver has 8-position coding switches to create up to 256 different digital codes. Model is for use in activating one device.
Show More Close
 

Technical Specifications

Item # 54GC30
Mfr. Model # DR
UNSPSC #46171619
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Channel Receiver
Operating Frequency 310.000 MHz
Number of Channels 1
Detection Range Variable
Output Solid State
Powered By 12-24 Volts AC or DC Power
Height 4"
Width 5.5"
Depth 1.2"
Features 256 Codes, Wire Lead Antenna
Includes Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In