Check Availability
  • TIG Welders
  • LINCOLN ELECTRIC 

    TIG Welder, Precision TIG 225 Ready-Pak Series, Welder Max. Output Amps: 230

  • Item # 5JPJ7
  • Mfr. Model # K2535-2
TIG Welder, Precision TIG 225 Ready-Pak Series, Welder Max. Output Amps: 230
Qty
  • Web Price
    $4,110.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Precision TIG® welding package features Micro-start™ II technology and AC Auto-Balance™ to automatically set cleaning vs. penetration level. It also features a built-in TIG pulser.
Show More Close
 

Technical Specifications

Item # 5JPJ7
Mfr. Model # K2535-2
UNSPSC #23171519
Catalog Page 2418
Shipping Weight 258.0 lbs
Country of Origin USA *
Item TIG Welder
Welder Industrial Class Medium
Welding Processes Stick, TIG
Welder Input Phase 1
Input Voltage 208/230VAC
Welder Max. Output Amps 230
Welder Min. Output Amps 5
Welder Duty Cycle 100%
Power Source Weight 258 lb.
Polarity AC/DC
Series Precision TIG 225 Ready-Pak
Welded Material Mild Steel, Stainless Steel, Aluminum
Rated Output 90A @ 23.4V
Input (Amps) 42/39
Welder Input Hz 50/60
Overall Height 31.2"
Overall Width 19.8"
Overall Depth 38"
Application Fabrication, Vocational Training
Features TIG Pulser, Micro-Start, AC Auto Balance
Includes Storage Compartment, Torch Hanger, 10 ft. Work Cable & Clamp, Removable Lift Eye, 9 ft. Input Power Cord With NEMA 6-50P Plug, NEMA 6-50R Receptacle, PTA-17 One-Piece TIG Torch And Understorage Cart.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In