Check Availability
  • TIG Welders
  • LINCOLN ELECTRIC 

    TIG Welder, Square Wave Series, Welder Max. Output Amps: 100, Welder Industrial Class: Medium

  • Item # 54RY17
  • Mfr. Model # K5126-1
TIG Welder, Square Wave Series, Welder Max. Output Amps: 100, Welder Industrial Class: Medium
Qty
  • Web Price
    $2,279.77 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Tungsten Inert Gas (TIG) welder uses a consumable tungsten electrode to produce welds.
Show More Close
 

Technical Specifications

Item # 54RY17
Mfr. Model # K5126-1
UNSPSC #23171519
Catalog Page 2418
Shipping Weight 72.65 lbs
Country of Origin Mexico *
Item TIG Welder
Welder Industrial Class Medium
Welding Processes Stick, TIG
Mild Steel - Material Thickness 0.004" to 3/8"
Aluminum - Material Thickness 0.012" to 3/8"
Welder Input Phase 1
Input Voltage 120/230VAC
Welder Max. Output Amps 100
Welder Min. Output Amps 10
Welder Duty Cycle 60%
Power Source Weight 46 lb.
Polarity AC/DC
Series Square Wave
Welded Material Mild Steel, Stainless Steel, Aluminum
Rated Output 10A @ 125V
Input (Amps) 22
Welder Input Hz 50/60
Overall Height 14"
Overall Width 10-3/4"
Overall Depth 19-1/4"
Application TIG/Stick
Features Pulse, Stick
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In