Check Availability
  • TIG Welders
  • LINCOLN ELECTRIC 

    TIG Welder, Precision TIG 225 Series, Welder Max. Output Amps: 230, Welder Industrial Class: Medium

  • Item # 12C076
  • Mfr. Model # K2533-2
TIG Welder, Precision TIG 225 Series, Welder Max. Output Amps: 230, Welder Industrial Class: Medium
Qty
  • Web Price
    $3,704.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Tungsten Inert Gas (TIG) welder uses a consumable tungsten electrode to produce welds.
Show More Close
 

Technical Specifications

Item # 12C076
Mfr. Model # K2533-2
UNSPSC #23171519
Shipping Weight 202.0 lbs
Country of Origin USA *
Item TIG Welder
Welder Industrial Class Medium
Welding Processes Stick, TIG
Welder Input Phase 1
Input Voltage 460/575VAC
Welder Max. Output Amps 230
Welder Min. Output Amps 5
Welder Duty Cycle 100%
Power Source Weight 192 lb.
Polarity AC/DC
Series Precision TIG 225
Welded Material Mild Steel, Stainless Steel, Aluminum
Rated Output 90A @ 23.4V
Input (Amps) 18/15
Welder Input Hz 60
Overall Height 20.7"
Overall Width 14.5"
Overall Depth 25.6"
Application Automotive/Motorsports, Vocational Schools, Home/Shop, General Fabrication
Features Micro-start(TM) Technology Delivers Extremely Stable Low Amperage Starting, Welding and Cratering for AC and DC Welding, TIG Pulser Optimal Heat Input Control Results in Reduced Warping and Burnth
Includes Precision TIG(R) 225 (208/230/1/60), Torch Parts Storage Compartment, Torch Hanger, 10 ft. (3.0 m) Work Cable & Clamp, Removable Lift Eye, 9 ft. (2.7 m) Input Power Cord with NEMA 6-50P Plug, NEMA 6-50R Receptacle, TIG Procedure Guide, GTAW (TIG) Handbook
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In