Check Availability
  • Cargo Tie Downs
  • LIFT-ALL 

    Motorcycle Tie Down Strap, 1 ft.L x 1"W, 700 lb. Load Limit, Adjustment: Ratchet

  • Item # 3YCT7
  • Mfr. Model # 9004016
Motorcycle Tie Down Strap, 1 ft.L x 1"W, 700 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This strap is engineered to help secure motorcycles on towing trailers.
Show More Close
 

Technical Specifications

Item # 3YCT7
Mfr. Model # 9004016
UNSPSC #31151903
Shipping Weight 1.89 lbs
Country of Origin USA *
Item - Cargo Tie Downs Motorcycle Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 1 ft.
Cargo Tie Down Width 1"
Working Load Limit 700 lb.
Breaking Strength 2100 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Black
Cargo Tie Down End Type S-Hook
For Use With Vans, Trucks, Trailers
Standards US DOT; FMCSA; WSTDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In