TP
LIFT-ALL

Motorcycle Tie Down Strap, 4 ft 8 inL x 2 inW, 2,400 lb Load Limit, Adjustment: Not Adjustable

  • Item # 3YCR1
  • My Part #
  • Mfr. Model # 9004005
  • Catalog Page # N/A
  • UNSPSC # 31151903
Motorcycle Tie Down Strap, 4 ft 8 inL x 2 inW, 2,400 lb Load Limit, Adjustment: Not Adjustable close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Cargo Control~Cargo Tie Downs


$21.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tie-down strap is designed to help secure motorcycles on trailers without causing damage.

View More

Technical Specs

  • Item - Cargo Tie Downs Motorcycle Tie Down Strap
  • Cargo Tie Down Adjustment Not Adjustable
  • Cargo Tie Down Length 4 ft 8 in
  • Cargo Tie Down Width 2 in
  • Working Load Limit 2,400 lb
  • Breaking Strength 12,000 lb
  • Cargo Tie Down Material Nylon
  • Color White
  • Cargo Tie Down End Type Sewn Eye
  • For Use With Motorcycle Tie Down
  • Standards US DOT; FMCSA; WSTDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms