Check Availability
  • Web Slings
  • LIFT-ALL 

    14 ft Flat Eye and Eye - Type 3 Web Sling, Tuff-Edge Polyester, Number of Plies: 1, 1 in W

  • Item # 38T507
  • Mfr. Model # EE1801TFX14
14 ft Flat Eye and Eye - Type 3 Web Sling, Tuff-Edge Polyester, Number of Plies: 1, 1 in W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38T507
Mfr. Model # EE1801TFX14
UNSPSC #24101611
Catalog Page 1077
Shipping Weight 1.1 lbs
Country of Origin USA *
Item - Web Slings Web Sling
Sling Type Flat Eye and Eye - Type 3
Vertical Hitch Capacity 1,600 lb
Sling Length 14 ft
Sling Width 1 in
Number of Plies 1
Sling Material Tuff-Edge Polyester
Choker Hitch Capacity 1,280 lb
Basket Hitch Capacity 3,200 lb
Wear Resistant Cover None
Eye Length 8 1/2 in
Color Silver
Temp. Range -60 Degrees to 200 Degrees F
Yarn Coating Latex
Resists Abrasion, Cutting
Standards ASME B30.9, OSHA 1910.184, WSTDA
Includes Web Sling Safety Bulletin Rev 3 11
Number of Sling Legs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms