Check Availability
  • High-Temperature Sump Pumps
  • LIBERTY PUMPS 

    High-Temperature Submersible Sump Pump, HP 4/10, Max. Head 20.0 ft.

  • Item # 443W21
  • Mfr. Model # HT41M-2
High-Temperature Submersible Sump Pump,  HP 4/10,  Max. Head 20.0 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These high-temperature submersible sump pumps transfer hot liquids such as furnace condensate or waste from boiler blowdown. They are also for use in plant washdown sump pits, public-utility underground transformer vaults, and industrial cleaning sump pits.

High-temperature submersible sump pumps transfer hot liquids such as furnace condensate or waste from boiler blowdown. They are also for use in plant washdown sump pits, public-utility underground transformer vaults, and industrial cleaning sump pits.
Show More Close
 

Technical Specifications

Item # 443W21
Mfr. Model # HT41M-2
UNSPSC #40151512
Shipping Weight 38.1 lbs
Country of Origin USA *
Item High-Temperature Submersible Sump Pump
HP 4/10
Rated Voltage 115VAC
Hz 60
Phase - Pumps 1
Amps 12
Switch Actuation No Switch Included
Switch Electrical Connection No Switch Included
Body Material Cast Iron
Impeller Material Engineered Polymer
Shaft Seal Material - Pumps Carbon, Ceramic
Flow Rate @ 5 Ft. of Head 59.0 gpm
Flow Rate @ 10 Ft. of Head 51.0 gpm
Flow Rate @ 15 Ft. of Head 31.0 gpm
Max. Head 20.0 ft.
Min. Sump Pit Dia. 14"
Minimum Water Depth 14"
Width at Widest Point 7-3/4"
Overall Height 11-13/32"
Discharge 1-1/2" FNPT
Max. Diameter Solids 3/4"
Max. Liquid Temp. 200 Degrees F
Thermal Protection Yes
RPM 1550
Duty Cycle Continuous
Cord Length 25 ft.
NEC Cord Designation SJEOOW
Gauge/Conductor 16/3
Alarm Included No
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In