Check Availability
  • Chemical Test Strips
  • LAMOTTE 

    Test Strip 200 PK Testing Parameter: Iodine Range: 12, 25, 50, 100 ppm

  • Item # 3UEG5
  • Mfr. Model # 2948-BJ
Test Strip  200 PK Testing Parameter: Iodine Range: 12, 25, 50, 100 ppm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UEG5
Mfr. Model # 2948-BJ
UNSPSC #41115607
Catalog Page 632
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Test Strip
Type Sanitizer
Testing Parameter Iodine
Range 12, 25, 50, 100 ppm
Number of Tests 200
Length 3 in
Includes Color Chart Label
* This product's country of origin is subject to change