Check Availability
  • Chemical Test Strips
  • LAMOTTE 

    Test Strip 100 PK Testing Parameter: QAC Range: 50, 100, 200, 400 ppm

  • Item # 4EVU1
  • Mfr. Model # 2951
Test Strip  100 PK Testing Parameter: QAC Range: 50, 100, 200, 400 ppm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Monitors water without reagents or full field kits. Use for drinking water, foodbeverage processing, and poolspa water monitoring.
Show More Close
 

Technical Specifications

Item # 4EVU1
Mfr. Model # 2951
UNSPSC #41113035
Catalog Page 632
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Test Strip
Type Sanitizer
Testing Parameter QAC
Range 50, 100, 200, 400 ppm
Number of Tests 100
Length 3 in
Includes Color Chart Label
* This product's country of origin is subject to change