Check Availability
  • Chemical Test Strips
  • LAMOTTE 

    Test Strip 1 EA Testing Parameter: Free Chlorine Range: 0 to 10 ppm

  • Item # 41V898
  • Mfr. Model # 3027-G
Test Strip  1 EA Testing Parameter: Free Chlorine Range: 0 to 10 ppm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Test strips make onsite testing easy and economical.
Show More Close
 

Technical Specifications

Item # 41V898
Mfr. Model # 3027-G
UNSPSC #41113035
Catalog Page 632
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Test Strip
Type Drinking Water
Testing Parameter Free Chlorine
Range 0 to 10 ppm
Testing Parameter Two Total Chlorine
Range Two 0 to 10 ppm
Number of Tests 25
Length 3 in
Includes Color Chart Label
* This product's country of origin is subject to change