Check Availability
  • Chemical Test Strips
  • LAMOTTE 

    Test Strip 1 EA Testing Parameter: Nitrate Range: 0, 20, 40, 80, 160, 200 ppm

  • Item # 41V896
  • Mfr. Model # 3038-G
Test Strip  1 EA Testing Parameter: Nitrate Range: 0, 20, 40, 80, 160, 200 ppm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Test strips make onsite testing easy and economical.
Show More Close
 

Technical Specifications

Item # 41V896
Mfr. Model # 3038-G
UNSPSC #41113035
Catalog Page 632
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Test Strip
Type Natural Waters
Testing Parameter Nitrate
Range 0, 20, 40, 80, 160, 200 ppm
Testing Parameter Two Nitrite
Range Two 0, 0.5, 1, 10 ppm, 3, 5
Testing Parameter Three pH
Range Three 6, 6.5,7,7.5, 8,9 ppm
Testing Parameter Four Alkalinity
Range Four 0, 40, 80, 120, 180, 240 ppm
Testing Parameter Five Hardness
Range Five 0, 30, 60, 120, 180 ppm
Number of Tests 25
Length 5 in
pH Resolution 0.5
Includes Color Chart Label
* This product's country of origin is subject to change