Check Availability
  • Chemical Test Strips
  • LAMOTTE 

    Test Strip 1 EA Testing Parameter: Total Chlorine Range: 0 to 5 ppm

  • Item # 38UK43
  • Mfr. Model # 2992
Test Strip  1 EA Testing Parameter: Total Chlorine Range: 0 to 5 ppm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Monitors water without reagents or full field kits. Use for drinking water, foodbeverage processing, and poolspa water monitoring.
Show More Close
 

Technical Specifications

Item # 38UK43
Mfr. Model # 2992
UNSPSC #41113035
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Test Strip
Type Drinking Water
Testing Parameter Total Chlorine
Range 0 to 5 ppm
Testing Parameter Two pH
Range Two 4, 5, 6, 7, 8, 9,10 pH
Testing Parameter Three Hardness
Range Three 0 to 400 ppm
Testing Parameter Four Iron
Range Four 0 to 10 ppm
Number of Tests 25
Length 4 in
pH Resolution 1.0
Width 5 1/2 in
Includes Color Chart Label
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms