Check Availability
Secchi Disk,  8" Diameter,  HDPE,  Black/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CJR8
Mfr. Model # 0171
UNSPSC #47101516
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Secchi Disk
Material HDPE
Diameter 8"
Color Black/White
* This product's country of origin is subject to change