Check Availability
  • Reagents and Refills
  • LAMOTTE 

    Reagent Refill, 0 to 10 PPM Range, For Use With 5860-01 Water Quality Testing Kit

  • Item # 4EWE8
  • Mfr. Model # R-5860
Reagent Refill,  0 to 10 PPM Range,  For Use With 5860-01 Water Quality Testing Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4EWE8
Mfr. Model # R-5860
UNSPSC #12161503
Catalog Page 631
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Reagent Refill
Type Dissolved Oxygen
Range 0 to 10 PPM
For Use With 5860-01 Water Quality Testing Kit
Includes Reagents and Consumables as Supplied in the Original Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.