Check Availability
  • Reagents and Refills
  • LAMOTTE 

    Reagent Refill, For Use With LaMotte 2056 Multi-test Colorimeter

  • Item # 4EWD3
  • Mfr. Model # R-2056
Reagent Refill,  For Use With LaMotte 2056 Multi-test Colorimeter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4EWD3
Mfr. Model # R-2056
UNSPSC #12161503
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Reagent Refill
Type Pool Kit
For Use With LaMotte 2056 Multi-test Colorimeter
Includes Reagents and Consumables as Supplied in the Original Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.