Check Availability
  • Colorimeters
  • LAMOTTE 

    Colorimeter, 0 to 4.0 ppm Range, ±2% Full Scale Accuracy, Graphic, Backlit LCD Display

  • Item # 48VG39
  • Mfr. Model # 3240-LI
Colorimeter,  0 to 4.0 ppm Range,  ±2% Full Scale Accuracy,  Graphic, Backlit LCD Display
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 48VG39
Mfr. Model # 3240-LI
UNSPSC #41115318
Shipping Weight 6.9 lbs
Country of Origin USA *
Item Colorimeter
Type Chlorine
Range 0 to 4.0 ppm
Accuracy +/-2% Full Scale
Resolution 0.01 ppm
Free Chlorine 0 to 4.0 PPM
Total Chlorine 0 to 4 PPM
Chlorine Resolution 0.01 PPM
Chlorine Accuracy +/-2% of Full Scale
Display Graphic, Backlit LCD
Power Source Battery, USB
Includes DPD Liquid Reagents for 140 Tests, (6) Sample Vials, Carrying Case
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.