Check Availability
Squeegee Trowel, 14 in, Rubber Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y527
Mfr. Model # GG243
UNSPSC #27112201
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Squeegee Trowel
Length (In.) 14
Material Rubber Blade
Handle ProForm(R) Soft Grip
Handle Length (In.) 7
Handle Dia. (In.) 1-5/64
Application For Concrete Repair
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .