Check Availability
Power Troweler Blade, Finish, 6x14 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y493
Mfr. Model # SK100G
UNSPSC #27112201
Shipping Weight 3.25 lbs
Country of Origin USA *
Item Power Troweler Replacement Blade
Type Finish
Width (In.) 6
Length (In.) 14
Construction Carbon Steel
Characteristics Heavy-Duty Gold
Application Finish
For Use With 36": Allen Razorback, Bartell, Master/Arrow, MBW, Stone, Stow, Wacker, Wagman, Whiteman/MultiQuip
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .