Check Availability
Asphalt Pour Pot, 2-1/2 gal, Welded Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y594
Mfr. Model # GG961
UNSPSC #22101605
Shipping Weight 8.62 lbs
Country of Origin China *
Item Asphalt Pour Pot
Number of Pieces 1
Capacity 2-1/2 gal.
Construction Welded Steel
Characteristics Pouring Nozzle Adjusts to 3-Sizes w/Fingertip Controls
Application For Applying Hot or Cold Asphalt Crack Filler
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In