Check Availability
White Plastic Spray Foamer, 2L, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foamers change liquids into thick foams that cling to surfaces.

Spray bottles and trigger sprayers are used to apply cleaners, degreasers, disinfectants, and other liquids. They are typically filled from bulk containers and used for small jobs, such as cleaning glass or countertops.
Show More Close
 

Technical Specifications

Item # 49XT67
Mfr. Model # 083840
UNSPSC #52151644
Shipping Weight 1.35 lbs
Country of Origin Poland *
Item Spray Foamer
Size 2L
Color White
Imprinting Professional Heavy Duty Sprayer, Spray Mist
Material Plastic
For Use With Cleaning, Degreasing or Disinfecting
Includes Trigger Sprayer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.