Check Availability
Roof Repair,  10 oz.,  Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Displace water from wet surfaces and create a tight seal. Made with premium-grade clear elastic sealant for higher performance.
Show More Close
 

Technical Specifications

Item # 36MV73
Mfr. Model # KS0083650-01
UNSPSC #12163501
Catalog Page 1630
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Roof Repair
Size 10 oz.
Functional Cure Not Specified
Adheres To Metal, Aluminum, PVC, Fiberglass/Asphalt Shingles, Cedar Shake, Acrylic Roof Coatings
Application Patch and Seals Vents, Gutters, Skylights, Chimneys and A Variety of Roof Materials
For Use With Metal, Aluminum, PVC, Fiberglass/Asphalt Shingles, Cedar Shake, Acrylic Roof Coatings
Characteristics Premium Performance, Elastic Sealant with Good Adhesion, Protects Against The Elements, Extending The Life of The Roof
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms