Check Availability
  • Roof Coatings
  • KST COATINGS 

    Primer, Gray, 4.75 gal.

  • Item # 4FJK1
  • Mfr. Model # KS0034600-20
Primer, Gray, 4.75 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use as a base to convert black surfaces to white reflective ones.
Show More Close
 

Technical Specifications

Item # 4FJK1
Mfr. Model # KS0034600-20
UNSPSC #31211512
Catalog Page 1630
Shipping Weight 50.62 lbs
Country of Origin USA *
Item Roof Primer
Size 4.75 gal.
Color Gray
Coverage 50 to 100 sq. ft./gal.
Dry Time 6 hr.
Dry Time Recoat 24 hr.
VOC Content Less Than37g/L
Surface Metal, Concrete, Fiberglass, Masonry, Stucco
Application Temperature Above 50 Degrees F
Application Method Roll, Spray
For Use With Patching Compounds, Mesh Fabrics, Tapes, Primers
* This product's country of origin is subject to change

Alternate Search Terms