Check Availability
  • Roof Coatings
  • KST COATINGS 

    Premium Roof Coating, White, 4.75 gal.

  • Item # 4EEZ7
  • Mfr. Model # KS0063700-20
Premium Roof Coating, White, 4.75 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Goes on blue and dries to a bright white. Elastomeric reflects up to 90% of the sun's rays. Use with No. 4FJJ6.
Show More Close
 

Technical Specifications

Item # 4EEZ7
Mfr. Model # KS0063700-20
UNSPSC #31211504
Catalog Page 1630
Shipping Weight 56.3 lbs
Country of Origin USA *
Item Protective Roof Coating
Size 4.75 gal.
Color White
Coverage 50 to 100 sq. ft./gal.
Dry Time 6 hr.
Dry Time Recoat 24 hr.
VOC Content Less Than16g/L
Surface Metal, Concrete, Fiberglass, Masonry, Stucco
Application Temperature Above 50 Degrees F
Application Method Roll, Spray
Standards Energy Star
For Use With Patching Compounds, Mesh Fabrics, Tapes, Primers
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR(R) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.

Alternate Search Terms