Navigation Menu New

Access My Account, Order History, Lists and more here.

22P567 323040GRA UNSPSC # 24101608

Tap image to zoom.

Roll over image to zoom.

Winch Strap, 30 ftL x 3 inW, 5,400 lb Load Limit, Adjustment: Winch (Not Included)

  • Item # 22P567
  • Mfr. Model # 323040GRA
  • UNSPSC # 24101608
  • Catalog Page # 1105 1105

This winch strap is designed for use with compatible winch mechanisms (available separately).

Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item - Cargo Tie Downs Winch Strap
  • Cargo Tie Down Adjustment Winch (Not Included)
  • Cargo Tie Down Length 30 ft
  • Cargo Tie Down Width 3 in
  • Working Load Limit 5,400 lb
  • Breaking Strength 16,200 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Zinc/Carbon Steel
  • Color Gold
  • Cargo Tie Down End Type Grab Hook and Chain Anchor
  • For Use With Winches
  • Manufacturers Warranty Length 6 mo
  • Standards WSTDA

This winch strap is designed for use with compatible winch mechanisms (available separately).

Country of Origin China. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top