This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Antennas
  • K40 

    Antenna, Tunable, 48inH, White

  • Item # 39CJ76
  • Mfr. Model # T400PLUSWH
Antenna, Tunable, 48inH, White

Technical Specifications

Item # 39CJ76
Mfr. Model # T400PLUSWH
UNSPSC #43221720
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Antenna
Type Tunable
Antenna Length (In.) 48
Antenna Diameter (In.) 3/8
Overall Length (In.) 48
Base Dia. (In.) 0.375
Material Shrink Tube
Finish White
Frequency (MHz) 26 to 30
Bandwidth (MHz) 440
Number of Bands 2
Power Rating (Watts) 2500
Thread Size (In.) 3/8
Application CB Communication
For Use With CB Radio
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions