Check Availability
  • Antennas
  • K40 

    Antenna, Open Helical, 48inH

  • Item # 39CJ54
  • Mfr. Model # K40BCMAX
Antenna, Open Helical, 48inH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CJ54
Mfr. Model # K40BCMAX
UNSPSC #43221720
Shipping Weight 2.25 lbs
Country of Origin China *
Item Antenna
Type Open Helical
Antenna Length (In.) 48 in
Antenna Diameter (In.) 3/8 in
Overall Length (In.) 48 in
Base Dia. (In.) 3/8 in
Material Aluminum
Finish Anodized
Frequency (MHz) 26 to 30 MHz
Bandwidth (MHz) 440 MHz
Number of Bands 1
Power Rating (Watts) 20,000 W
Thread Size (In.) 3/8
Application CB Communication
For Use With CB Radio
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions