Check Availability
Noise Absorber,  59" Width,  78" Length,  0.75 Noise Reduction Coefficient (NRC)
Qty
  • Web Price
    $1,546.00 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flexible, K-Flex® K-FONIK® AB noise absorber is open-cell construction and made from recycled, closed-cell foam particles bonded together. You can use this material to help decrease transmission noise on large pipes in most industrial applications. This durable material is flexible, easy to cut, and is safe to handle (nondusting and nonabrasive) to help ease installation.
Show More Close
 

Technical Specifications

Item # 45AR41
Mfr. Model # 6FAB10BUN
UNSPSC #30141601
Catalog Page 2834
Shipping Weight 1845.0 lbs
Country of Origin USA *
Item Noise Absorber
Width 59"
Length 78"
Thickness 1"
Color Black
Noise Reduction Coefficient (NRC) 0.75
Material NBR/PVC Based Elastomeric
Temp. Range -40 Degrees to 185 Degrees F
Resistant To Mold, Fungal and Bacterial Growth
Standards MVSS #302
Includes Bun
* This product's country of origin is subject to change

Alternate Search Terms