Check Availability
Duct Liner,  47" Width,  50 ft. Length,  0.55 Noise Reduction Coefficient (NRC)
Qty
  • Web Price
    $1,390.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This K-Flex® duct liner is a fiber-free, closed-cell, flexible elastomeric foam insulation that features sound absorption, moisture resistance, and low thermal conductivity. The lightweight material is flexible even in low temperatures and it comes with an antimicrobial agent that is bacterial-, fungal-, and mold-resistant. The insulation doesn’t require additional facing and is ideal for use as an acoustical/thermal insulation liner in industrial and commercial HVAC ducts.
Show More Close
 

Technical Specifications

Item # 45AR26
Mfr. Model # 6RSKD100050-47
UNSPSC #30141601
Catalog Page 2834
Shipping Weight 110.0 lbs
Country of Origin USA *
Item Duct Liner
Width 47"
Length 50 ft.
Thickness 1"
Color Gray
Noise Reduction Coefficient (NRC) 0.55
Material NBR/PVC Based Elastomeric
Temp. Range -297 Degrees to 300 Degrees F
Resistant To Mold, Fungal and Bacterial Growth
Standards ASTM E-84
Includes Roll
* This product's country of origin is subject to change

Alternate Search Terms