Check Availability
  • Belt & Disc Sanders
  • JET 

    Oscillating Edge Sander, 1-1/2 HP, 115V

  • Item # 42W971
  • Mfr. Model # 708447
Oscillating Edge Sander, 1-1/2 HP, 115V
Qty
  • Web Price
    $1,310.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For edge, face, bevel, and contour applications. Oscillating feature reduces heat build-up. Quick-release lever and control dial help track and replace belts. Cast-iron table moves up or down.
Show More Close
 

Technical Specifications

Item # 42W971
Mfr. Model # 708447
UNSPSC #27112708
Catalog Page 2362
Shipping Weight 258.0 lbs
Country of Origin Taiwan *
Item Oscillating Edge Sander
HP 1-1/2
Voltage 115/230VAC
Amps AC 18/9
Phase 1
Corded/Cordless Corded
Hz 60
Belt Size (In.) 6 x 89
Belt SFPM 4000
Table Work Surface (In.) 32 x 7
Dust Collection Port Size (In.) 4
Overall Width (In.) 26-1/2
Overall Depth (In.) 51
Overall Height (In.) 20
Features Oscillating Feature Reduces Heat Build Up on Sanding Belt to Reduce Loading and Burning Which Increases Belt Life, Quick Release Lever and Tracking Control Dial Are Conveniently Located for Replacing and Tracking Belts, Belt Platen Is Made From Precision Ground Steel Plate for Strength and Durability, Graphite Covered Platen Runs Cooler Increasing Machine and Belt Life, Cast Iron Table Moves Up Or Down to Provide Exact Work Piece Positioning, 4 in. Dust Port Hooks Up to Your Dust Collection System for Efficient Dust Removal, Adjustable Outer Drum Support Table Enables Contour Sanding, Tilting Sanding Head for Sanding Bevels, Angles and Flat Surfaces, Prewired 115VAC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms