Check Availability
  • Mill Drills
  • JET 

    Mill Drill Machine, 1-1/2 Motor HP, 21-7/8" Swing, 1720 RPM

  • Item # 446M37
  • Mfr. Model # JMD-45VSPF
Mill Drill Machine, 1-1/2 Motor HP, 21-7/8" Swing, 1720 RPM
Qty
  • Web Price
    $6,167.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446M37
Mfr. Model # JMD-45VSPF
UNSPSC #23101513
Shipping Weight 761.0 lbs
Country of Origin Taiwan *
Milling and Drilling Machine Product Grouping Mill/Drill Machines
Item Mill Drill Machine
Swing 21-7/8"
Drilling Capacity Steel 1-1/2"
End Milling Capacity 3/4"
Face Milling Capacity 3"
Lathe Capacity 10" to 20"
Motor HP 1-1/2
Voltage 115/230
Table Work Surface 9-1/2 x 32-1/4"
Includes Chuck Guard
Corded/Cordless Corded
Longitudinal Travel 20-1/2"
Amps 11.0/5.5
Phase 1
Hz 60
RPM 1720
Chuck Size JT6
Spindle R8
Spindle Taper R8
Spindle Speed 50 to 2500 rpm
Spindle Travel 5"
Spindle to Table 18-1/8"
Quill Dia. 3"
Head Gear Driven
Table Surface Height 10-1/2"
T-Slots 5/8"
Operation Power
Features Heavy-Duty Design, Full Power to The Cutting Tools Through Variable Speed Geared Head, Square Column with Dovetail Ways, CSA/CUS Certified, Spindle Guard, Work Lamp, Calibrated Fine Down Feed Built-In, Easy to Read Internal Depth Gauge, Head Tilts Left and Right 90 Degrees , Rapid Spindle Speed Changes Through Quickselect Gear Shift Levers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In