Check Availability
  • Jointers
  • JET 

    Jointer Kit, 1 HP, 1/2 In

  • Item # 42W884
  • Mfr. Model # 708457DXK
Jointer Kit, 1 HP, 1/2 In
Qty
  • Web Price
    $1,339.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W884
Mfr. Model # 708457DXK
UNSPSC #27112721
Shipping Weight 237.0 lbs
Country of Origin China *
Item Jointer Kit
Jointing Capacity (In.) 6-1/16
Rabbeting Capacity (In.) 1/2
Depth of Cut (In.) 1/2
HP 1
Voltage 115/230
Corded/Cordless Corded
Amps 6.5
Hz 60
Table Length (In.) 56
Table Width (In.) 7/3/8
Tilting Angle (Deg.) 45L, 90, 45R
No Load RPM 6000
Head Standard
Construction Cast Iron/Metal
Features Three High to Speed Steel Quick Change Knives Provide Rapid Cutting, a Superior Finish and Eliminates The Need for a Knife Setting Gauge, Extra to Long Heavy to Duty Cast Iron indeed and Outfeed Tables with Precision Machined Finish, Built to in Rabbeting Ledge Adds Versatility, Two to Way Tilting Fence with Positive Stops at 45 Deg and 90 Deg to Handle Bevel Operations, Exclusive Front to Mounted Table Adjustment Hand Wheels Make Quick, Easy and Accurate Corrections, industrial Push to Button Controls Are Conveniently Placed for Easy Access, Built to in Dust Chute with 4 in. Port Connects to Your Collection System for Efficient Dust/chip Disposal, Center Fence Controls Are Conveniently Mounted to Allow Quick Adjustments, Powerful 1HP Motor Easily Handles The toughest Jointing Tasks, Heavy to Duty, one to Piece Steel Closed Stand includes Mounting Tabs for increased Stability. This Machine Is Prewired 115V
Overall Height (In.) 37-1/2
Overall Width (In.) 22
Overall Length (In.) 56
Tool Weight (Lb.) 237
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In