Check Availability
Arbor Press, 1 Ton
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JET arbor press features a precision-machined base, ram housing, framework, and 4-position bottom plate. Tables and slotted table plates are flat and parallel. Anvil included.
Show More Close
 

Technical Specifications

Item # 42W944
Mfr. Model # 333610
UNSPSC #23171622
Shipping Weight 26.5 lbs
Country of Origin China *
Item Arbor Press
Force in Tons 1
Swing (In.) 8
Max. Work Height (In.) 5-7/8
Ram Dimensions (In.) 1 x 9-1/8
Ram Hole Dia. x Depth (In.) 3/8
Height (In.) 12-1/8
Base Size (In.) 5 x 10-3/4
* This product's country of origin is subject to change

Compliance and Restrictions